Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGG, 2, Carbide

  • Mfr # DNGG432ESU-AC5025S

  • Zoro # G7552869


product price: $19.19
/ea
Sold in multiples of 10 for $191.90

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGG432ESU-AC5025S
Zoro #
G7552869
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.187"
Mounting Hole Dia.
0.312"
Nose Radius
0.031"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNGG150408N-SU
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
ANSI Number
DNGG432ESU
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
4
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
Primary Material Application
Nickel, Titanium
Manufacturer Grade
AC5025S
Coating Process
PVD
Measurement System
Fractional Inch
Included Angle
55 Degrees
Chip-Breaker Code
ESU
ANSI Code
DNGG432ESU
Chip-Breaker Style
Double
Finish - Machining
AlTiSiN
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Primary Material Application ISO Code
S10 - S30
Features
Excellent Fracture Resistance
Shape
Rhombic
Number of Cutting Edges
4
Cutting Application
Turning
Clearance Angle
0 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNGG432ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.