Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGG, 2, Carbide

  • Mfr # DNGG432ESUJ-H1

  • Zoro # G6323521


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGG432ESUJ-H1
Zoro #
G6323521
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
H1
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNGG150408N-SUJ
No. of Edges
2
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
ANSI Number
DNGG432ESUJ-H1
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Coating
CVD
Finish - Machining
Bright (Uncoated)
Chip-Breaker Style
Double
ANSI Code
DNGG432ESUJ
Number of Cutting Edges
2
Chip-Breaker Code
ESUJ
Material - Machining
Carbide
Shape
Rhombic
Measurement System
Fractional Inch
Included Angle
55 Degrees
Primary Material Application ISO Code
K, N
Cutting Application
Turning
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium
Manufacturer Grade
H1
Material
Carbide
Application
Finishing
Style
DNGG

Description

Diamond Turning Insert, Chip-Breaker Code ESUJ, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNGG432ESUJ, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.