Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGG, 2, CBN

  • Mfr # 2NUDNGG432FV-BN2000

  • Zoro # G6372716


product price: $84.05
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUDNGG432FV-BN2000
Zoro #
G6372716
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-DNGG150408LV
No. of Edges
2
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
ANSI Number
2NUDNGG432FV-BN2000
Stainless (M) Compatibility
No
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
PVD
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance and Fracture Resistance
ANSI Code
2NU-DNGG432FV
Manufacturer Grade
BN2000
Insert Holding Type
Straight Hole
Chip-Breaker Code
FV
Finish - Machining
Bright (Uncoated)
Shape
Rhombic
Primary Material Application ISO Code
H10 - H20
Measurement System
Fractional Inch
Included Angle
55 Degrees
Number of Cutting Edges
2
Material - Machining
CBN
Cutting Application
Turning
Primary Material Application
Hardened Steel
Wiper Insert
Yes
Material
CBN
Style
DNGG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code FV, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-DNGG432FV, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.