Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGG, 2, CBN

  • Mfr # 4NCDNGG432LV-BNC2010

  • Zoro # G6370948


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCDNGG432LV-BNC2010
Zoro #
G6370948
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
4NC-DNGG150408LV
Workpiece Compatibility
Hardened (H), Steel (P)
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Coating
CVD
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
ANSI Number
4NCDNGG432LV-BNC2010
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
4
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
Finish - Machining
TiCN
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Shape
Rhombic
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
BNC2010
Features
High Wear Resistance
ANSI Code
4NC-DNGG432LV
Primary Material Application ISO Code
H
Number of Cutting Edges
4
Cutting Application
Turning
Chip-Breaker Style
Double
Material - Machining
Carbide
Chip-Breaker Code
LV
Primary Material Application
Hardened Steel
Material
CBN
Style
DNGG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LV, Inscribed Circle 1/2 in, TiCN, ANSI Code 4NC-DNGG432LV, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.