Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGG, 2, CBN

  • Mfr # 4NCDNGG432LV-BNC2020

  • Zoro # G6370939


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCDNGG432LV-BNC2020
Zoro #
G6370939
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
4NC-DNGG150408LV
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Hardened (H), Steel (P)
No. of Edges
4
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
Mounting Style
Top and Hole Clamping
ANSI Number
4NCDNGG432LV-BNC2020
Cutting Direction
Neutral
Shape
Rhombic
Chip-Breaker Code
LV
Measurement System
Fractional Inch
Features
Excellent Wear Resistance and Breakage Resistance
Manufacturer Grade
BNC2020
Primary Material Application
Hardened Steel
Included Angle
55 Degrees
Cutting Application
Turning
Material - Machining
CBN
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
ANSI Code
4NC-DNGG432LV
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Primary Material Application ISO Code
H20 - H30
Material
CBN
Application
Finishing
Style
DNGG

Description

Diamond Turning Insert, Chip-Breaker Code LV, Inscribed Circle 1/2 in, ANSI Code 4NC-DNGG432LV, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.