Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNGG, 2, Cermet

  • Mfr # DNGG432ESU-T1500Z

  • Zoro # G6323506


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGG432ESU-T1500Z
Zoro #
G6323506
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNGG150408N-SU
No. of Edges
2
ANSI Number
DNGG432ESU-T1500Z
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Coating
CVD
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Measurement System
Fractional Inch
Material - Machining
Cermet
Shape
Rhombic
Primary Material Application ISO Code
P
Chip-Breaker Code
ESU
Cutting Application
Turning
Clearance Angle
0 Degrees
Coating Process
PVD
ANSI Code
DNGG432ESU
Features
Wear Resistant
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Chip-Breaker Style
Double
Manufacturer Grade
T1500Z
Included Angle
55 Degrees
Primary Material Application
Steel
Material
Cermet
Application
Finishing
Style
DNGG

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, ANSI Code DNGG432ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.