Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGG, 3, CBN

  • Mfr # 4NCDNGG433SV-BNC2020

  • Zoro # G6370911


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCDNGG433SV-BNC2020
Zoro #
G6370911
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
4NCDNGG150412NSV
ANSI Number
4NCDNGG433SV-BNC2020
Cutting Direction
Neutral
Workpiece Compatibility
Hardened (H), Steel (P)
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
CVD
Primary Material Application
Hardened Steel
ANSI Code
4NC-DNGG433SV
Number of Cutting Edges
4
Manufacturer Grade
BNC2020
Shape
Rhombic
Measurement System
Fractional Inch
Chip-Breaker Code
SV
Cutting Application
Turning
Chip-Breaker Style
Double
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance and Breakage Resistance
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Material - Machining
CBN
Primary Material Application ISO Code
H20 - H30
Material
CBN
Application
Medium
Style
DNGG

Description

Diamond Turning Insert, Chip-Breaker Code SV, Inscribed Circle 1/2 in, ANSI Code 4NC-DNGG433SV, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.