Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGG, .5, Carbide

  • Mfr # DNGG430.5ESUJ-H1

  • Zoro # G6323585


product price: $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Insert Size
430.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGG430.5ESUJ-H1
Zoro #
G6323585
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
430.5
Corner Radius
.5
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0078"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
H1
Insert Material
Carbide
Insert Application
Medium
Rake
8 Degrees
ISO Number
DNGG120402N-SUJ
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Hardened (H) Compatibility
No
ANSI Number
DNGG430.5ESUJ-H1
Steel (P) Compatibility
No
No. of Edges
2
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
Coating
CBN
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Chip-Breaker Style
Double
Chip-Breaker Code
ESUJ
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Shape
Rhombic
ANSI Code
DNGG430.5ESUJ
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium
Manufacturer Grade
H1
Primary Material Application ISO Code
K, N
Material
Carbide
Application
Medium
Style
DNGG

Description

Diamond Turning Insert, Chip-Breaker Code ESUJ, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNGG430.5ESUJ, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.