Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNGG, .5, Cermet

  • Mfr # DNGG430.5ESU-T1500Z

  • Zoro # G6323567


product price: $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Insert Size
430.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGG430.5ESU-T1500Z
Zoro #
G6323567
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
430.5
Corner Radius
.5
Nose Radius
0.0078"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNGG150402N-SU
ANSI Number
DNGG430.5ESU-T1500Z
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
No. of Edges
2
Coating
CVD
Features
Wear Resistant
Coating Process
PVD
Chip-Breaker Style
Double
Shape
Rhombic
Cutting Application
Turning
Material - Machining
Cermet
Number of Cutting Edges
2
ANSI Code
DNGG430.5ESU
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Manufacturer Grade
T1500Z
Primary Material Application
Steel
Measurement System
Fractional Inch
Chip-Breaker Code
ESU
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Material
Cermet
Application
Finishing
Style
DNGG

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, ANSI Code DNGG430.5ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.