Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNJG, 2, Cermet

  • Mfr # DNJG432L-T1500A

  • Zoro # G6323479


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Shape
Diamond
Insert Style
DNJG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNJG432L-T1500A
Zoro #
G6323479
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNJG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
DNGG150408L-UM
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
ANSI Number
DNJG432L-T1500A
Coating
PCD
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Primary Material Application ISO Code
P05 - P30
Material - Machining
Cermet
Measurement System
Fractional Inch
Number of Cutting Edges
2
Included Angle
55 Degrees
Manufacturer Grade
T1500A
Shape
Rhombic
Clearance Angle
0 Degrees
ANSI Code
DNJG432L
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Features
Excellent Wear Resistance and Fracture Resistance
Cutting Application
Turning
Chip-Breaker Style
Double
Material
Cermet
Style
DNJG
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code DNJG432L, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.