Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNJG, 2, Cermet

  • Mfr # DNJG432R-T1500A

  • Zoro # G6323460


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Shape
Diamond
Insert Style
DNJG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNJG432R-T1500A
Zoro #
G6323460
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNJG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
DNGG150408R-UM
Stainless (M) Compatibility
Yes
Coating
PCD
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
DNJG432R-T1500A
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
Chip-Breaker Style
Double
ANSI Code
DNJG432R
Primary Material Application
Steel
Cutting Application
Turning
Measurement System
Fractional Inch
Material - Machining
Cermet
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P05 - P30
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Manufacturer Grade
T1500A
Included Angle
55 Degrees
Shape
Rhombic
Features
Excellent Wear Resistance and Fracture Resistance
Material
Cermet
Style
DNJG
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code DNJG432R, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.