Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMA, 1, CBN

  • Mfr # NUDNMA431-BN1000

  • Zoro # G6305848


product price: $37.49
/ea

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUDNMA431-BN1000
Zoro #
G6305848
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
NU-DNMA150404
Coating
Cermet
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
NUDNMA431-BN1000
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
No. of Edges
1
Hardened (H) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Features
Excellent Wear Resistance and Fracture Resistance
Included Angle
55 Degrees
Shape
Rhombic
Clearance Angle
0 Degrees
Manufacturer Grade
BN1000
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Straight Hole
ANSI Code
NU-DNMA431
Number of Cutting Edges
1
Cutting Application
Turning
Material - Machining
CBN
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H01
Material
CBN
Style
DNMA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code NU-DNMA431, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.