Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMA, 2, Carbide

  • Mfr # DNMA432-AC405K

  • Zoro # G6323445


product price: $16.95
/ea
Sold in multiples of 10 for $169.50

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMA432-AC405K
Zoro #
G6323445
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
AC405K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMA150408
Cutting Direction
Neutral
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Coating
PCD
ANSI Number
DNMA432-AC405K
Workpiece Compatibility
Cast Iron (K)
Finish - Machining
Al203+TiCN
Included Angle
55 Degrees
Features
Excellent Wear Resistance
Number of Cutting Edges
2
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
AC405K
Material - Machining
Carbide
Coating Process
CVD
Primary Material Application
Cast Iron
Shape
Rhombic
Cutting Application
Turning
ANSI Code
DNMA432
Primary Material Application ISO Code
K
Material
Carbide
Style
DNMA
Application
Roughing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMA432, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.