Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMA, 2, CBN

  • Mfr # DNMA432-BN7000

  • Zoro # G6370029


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMA432-BN7000
Zoro #
G6370029
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Depth of Cut
0.0500 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
DNMA150408
Steel (P) Compatibility
No
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
ANSI Number
DNMA432-BN7000
No. of Edges
1
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Cutting Application
Turning
Shape
Rhombic
Primary Material Application
Cast Iron, Nickel, Titanium
Features
Excellent Wear Resistance and Fracture Resistance
Primary Material Application ISO Code
K10 - K20, S
Finish - Machining
Bright (Uncoated)
ANSI Code
DNMA432
Manufacturer Grade
BN7000
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Material - Machining
CBN
Number of Cutting Edges
1
Material
CBN
Style
DNMA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNMA432, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.