Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMA, .2, CBN

  • Mfr # NUDNMA430-BN2000

  • Zoro # G6305857


product price: $39.45
/ea

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Insert Size
430
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUDNMA430-BN2000
Zoro #
G6305857
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
430
Corner Radius
.2
Insert Thickness
0.1875"
Nose Radius
0.0039"
Mounting Hole Dia.
0.203"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
NU-DNMA150401
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Coating
CVD
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
ANSI Number
NUDNMA430-BN2000
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
1
Shape
Rhombic
Included Angle
55 Degrees
ANSI Code
NU-DNMA430
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
BN2000
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Material - Machining
CBN
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
H10 - H20
Primary Material Application
Hardened Steel
Cutting Application
Turning
Number of Cutting Edges
1
Features
Excellent Wear Resistance and Fracture Resistance
Material
CBN
Style
DNMA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code NU-DNMA430, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.