Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMA, 2, CBN

  • Mfr # NUDNMA432-BN2000

  • Zoro # G6305811


product price: $39.29
/ea

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUDNMA432-BN2000
Zoro #
G6305811
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
NU-DNMA150408
No. of Edges
1
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
Yes
Coating
PVD
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
NUDNMA432-BN2000
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Shape
Rhombic
Manufacturer Grade
BN2000
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Material - Machining
CBN
Finish - Machining
Bright (Uncoated)
Included Angle
55 Degrees
Primary Material Application ISO Code
H10 - H20
Primary Material Application
Hardened Steel
Features
Excellent Wear Resistance and Fracture Resistance
Number of Cutting Edges
1
ANSI Code
NU-DNMA432
Clearance Angle
0 Degrees
Cutting Application
Turning
Material
CBN
Application
Finishing
Style
DNMA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code NU-DNMA432, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.