Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMA, 3, Carbide

  • Mfr # DNMA433-AC700G

  • Zoro # G9523114


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMA433-AC700G
Zoro #
G9523114
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203
Nose Radius
0.0472"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
AC700G
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMA150412
Steel (P) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
ANSI Number
DNMA433-AC700G
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Super FF TiCN/Al2O3/TiN CVD
For Use With
DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Material - Machining
Carbide
ANSI Code
DNMA433
Features
Excellent Wear Resistance
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC700G
Insert Holding Type
Straight Hole
Cutting Application
Turning
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Primary Material Application
Steel
Measurement System
Fractional Inch
Shape
Rhombic
Included Angle
55 Degrees
Primary Material Application ISO Code
P
Coating Process
CVD
Material
Carbide
Style
DNMA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMA433, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.