Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # DNMG431EEG-AC5025S

  • Zoro # G7553149


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG431EEG-AC5025S
Zoro #
G7553149
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.015"
Insert Thickness
0.187"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
DNMG150404N-EG
No. of Edges
4
Coating
PVD
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Hardened (H) Compatibility
No
ANSI Number
DNMG431EEG
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Relief Angle
0 Degrees
Primary Material Application ISO Code
S10 - S30
Clearance Angle
0 Degrees
Coating Process
PVD
Material - Machining
Carbide
Number of Cutting Edges
4
Shape
Rhombic
Chip-Breaker Code
EEG
ANSI Code
DNMG431EEG
Manufacturer Grade
AC5025S
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Cutting Application
Turning
Features
Excellent Fracture Resistance
Finish - Machining
AlTiSiN
Primary Material Application
Nickel, Titanium
Chip-Breaker Style
Double
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG431EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.