Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # DNMG431EEX-AC5015S

  • Zoro # G7553386


product price: $13.35
/ea
Sold in multiples of 10 for $133.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG431EEX-AC5015S
Zoro #
G7553386
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.150"
Insert Thickness
0.187"
Nose Radius
0.015"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
DNMG150404N-EX
Coating
PVD
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
No. of Edges
4
Super Alloy (S) Compatibility
Yes
ANSI Number
DNMG431EEX
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Measurement System
Fractional Inch
Material - Machining
Carbide
ANSI Code
DNMG431EEX
Cutting Application
Turning
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance
Shape
Rhombic
Primary Material Application ISO Code
K, M, N, P, S
Included Angle
55 Degrees
Finish - Machining
AlTiSiN
Chip-Breaker Code
EEX
Chip-Breaker Style
Double
Manufacturer Grade
AC5015S
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG431EEX, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.