Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # DNMG431EGE-AC830P

  • Zoro # G3771372


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG431EGE-AC830P
Zoro #
G3771372
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0157"
Mounting Hole Dia.
0.203
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG150404NGE
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG431EGE-AC830P
For Use With
DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
Stainless (M) Compatibility
Yes
No. of Edges
4
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Coating
Super FF TiCN/Al2O3/TiN CVD
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Chip-Breaker Code
EGE
Material - Machining
Carbide
Chip-Breaker Style
Double
Number of Cutting Edges
4
Manufacturer Grade
AC830P
Finish - Machining
Al203+TiCN
Included Angle
55 Degrees
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application
Steel
Features
Excellent Wear Resistance
Coating Process
CVD
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
ANSI Code
DNMG431EGE
Material
Carbide
Style
DNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG431EGE, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.