Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # DNMG431ESU-AC830P

  • Zoro # G5569085


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG431ESU-AC830P
Zoro #
G5569085
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203
Insert Thickness
0.1875"
Nose Radius
0.0157"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNMG150404NSU
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
ANSI Number
DNMG431ESU-AC830P
Hardened (H) Compatibility
No
For Use With
DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Coating
Super FF TiCN/Al2O3/TiN CVD
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Features
Excellent Wear Resistance
Cutting Application
Turning
Primary Material Application
Steel
Included Angle
55 Degrees
Number of Cutting Edges
4
Material - Machining
Carbide
Primary Material Application ISO Code
P
Manufacturer Grade
AC830P
ANSI Code
DNMG431ESU
Shape
Rhombic
Measurement System
Fractional Inch
Coating Process
CVD
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Finish - Machining
Al203+TiCN
Clearance Angle
0 Degrees
Chip-Breaker Code
ESU
Material
Carbide
Application
Finishing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG431ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.