Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # DNMG431EUP-AC5015S

  • Zoro # G7553517


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG431EUP-AC5015S
Zoro #
G7553517
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Nose Radius
0.015"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150404N-UP
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
DNMG431EUP
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Coating
PVD
Chip-Breaker Code
EUP
Cutting Application
Turning
Measurement System
Fractional Inch
ANSI Code
DNMG431EUP
Features
Excellent Wear Resistance
Included Angle
55 Degrees
Manufacturer Grade
AC5015S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Double
Finish - Machining
AlTiSiN
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Primary Material Application ISO Code
K, M, N, P, S
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG431EUP, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.