Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # DNMG431EUP-AC5025S

  • Zoro # G7553639


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG431EUP-AC5025S
Zoro #
G7553639
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Nose Radius
0.015"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150404N-UP
ANSI Number
DNMG431EUP
Hardened (H) Compatibility
No
Coating
PVD
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
No. of Edges
4
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Material - Machining
Carbide
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Cutting Application
Turning
Primary Material Application
Nickel, Titanium
Manufacturer Grade
AC5025S
Primary Material Application ISO Code
S10 - S30
Chip-Breaker Code
EUP
Coating Process
PVD
Finish - Machining
AlTiSiN
Insert Holding Type
Straight Hole
Features
Excellent Fracture Resistance
Included Angle
55 Degrees
Shape
Rhombic
Chip-Breaker Style
Double
ANSI Code
DNMG431EUP
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG431EUP, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.