Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # DNMG431EUP-AC830P

  • Zoro # G3771117


product price: $16.95
/ea
Sold in multiples of 10 for $169.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG431EUP-AC830P
Zoro #
G3771117
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203
Nose Radius
0.0157"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG150404NUP
ANSI Number
DNMG431EUP-AC830P
Coating
Super FF TiCN/Al2O3/TiN CVD
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
4
Material - Machining
Carbide
Clearance Angle
0 Degrees
Chip-Breaker Code
EUP
Primary Material Application ISO Code
P
Cutting Application
Turning
Chip-Breaker Style
Double
Included Angle
55 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
AC830P
Coating Process
CVD
ANSI Code
DNMG431EUP
Number of Cutting Edges
4
Primary Material Application
Steel
Shape
Rhombic
Finish - Machining
Al203+TiCN
Features
Excellent Wear Resistance
Insert Holding Type
Straight Hole
Material
Carbide
Style
DNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG431EUP, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.