Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # DNMG441EEG-AC5025S

  • Zoro # G7553158


product price: $17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
441
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG441EEG-AC5025S
Zoro #
G7553158
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
441
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.015"
Insert Thickness
0.187"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
DNMG150604N-EG
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Coating
PVD
Non Ferrous (N) Compatibility
Yes
ANSI Number
DNMG441EEG
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Chip-Breaker Style
Double
Finish - Machining
AlTiSiN
Manufacturer Grade
AC5025S
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Cutting Application
Turning
Number of Cutting Edges
4
Coating Process
PVD
ANSI Code
DNMG441EEG
Primary Material Application ISO Code
S10 - S30
Chip-Breaker Code
EEG
Features
Excellent Fracture Resistance
Primary Material Application
Nickel, Titanium
Material - Machining
Carbide
Shape
Rhombic
Insert Holding Type
Straight Hole
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG441EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.