Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # DNMG441EEX-AC5015S

  • Zoro # G7553413


product price: $16.95
/ea
Sold in multiples of 10 for $169.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
441
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG441EEX-AC5015S
Zoro #
G7553413
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
441
Corner Radius
1
Insert Thickness
0.187"
Nose Radius
0.015"
Mounting Hole Dia.
0.203"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
DNMG150604N-EX
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
ANSI Number
DNMG441EEX
Relief Angle
0 Degrees
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
No. of Edges
4
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Clearance Angle
0 Degrees
Manufacturer Grade
AC5015S
Finish - Machining
AlTiSiN
Shape
Rhombic
ANSI Code
DNMG441EEX
Material - Machining
Carbide
Included Angle
55 Degrees
Chip-Breaker Style
Double
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Features
Excellent Wear Resistance
Chip-Breaker Code
EEX
Cutting Application
Turning
Measurement System
Fractional Inch
Number of Cutting Edges
4
Primary Material Application ISO Code
K, M, N, P, S
Insert Holding Type
Straight Hole
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG441EEX, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.