Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # DNMG441ESU-AC5025S

  • Zoro # G7553718


product price: $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
441
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG441ESU-AC5025S
Zoro #
G7553718
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
441
Corner Radius
1
Nose Radius
0.015"
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNMG150604N-SU
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
ANSI Number
DNMG441ESU
Non Ferrous (N) Compatibility
Yes
No. of Edges
4
Steel (P) Compatibility
Yes
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Shape
Rhombic
Included Angle
55 Degrees
Number of Cutting Edges
4
Features
Excellent Fracture Resistance
Primary Material Application ISO Code
S10 - S30
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Cutting Application
Turning
Chip-Breaker Code
ESU
Manufacturer Grade
AC5025S
ANSI Code
DNMG441ESU
Coating Process
PVD
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Titanium
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG441ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.