Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 1, Cermet

  • Mfr # DNMG431ESE-T1500A

  • Zoro # G6322541


product price: $12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG431ESE-T1500A
Zoro #
G6322541
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
DNMG150404N-SE
No. of Edges
2
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Top and Hole Clamping
ANSI Number
DNMG431ESE-T1500A
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Included Angle
55 Degrees
Chip-Breaker Style
Double
Features
Excellent Wear Resistance and Fracture Resistance
Shape
Rhombic
Primary Material Application
Steel
Chip-Breaker Code
ESE
Material - Machining
Cermet
Cutting Application
Turning
Primary Material Application ISO Code
P05 - P30
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Manufacturer Grade
T1500A
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
ANSI Code
DNMG431ESE
Material
Cermet
Style
DNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESE, Inscribed Circle 1/2 in, ANSI Code DNMG431ESE, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.