Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 1, Cermet

  • Mfr # DNMG431ESX-T1500A

  • Zoro # G6322429


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG431ESX-T1500A
Zoro #
G6322429
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
DNMG150404N-SX
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Coating
Uncoated
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG431ESX-T1500A
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
2
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance and Fracture Resistance
Included Angle
55 Degrees
Material - Machining
Cermet
Shape
Rhombic
Chip-Breaker Code
ESX
Primary Material Application ISO Code
P05 - P30
Primary Material Application
Steel
Manufacturer Grade
T1500A
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Cutting Application
Turning
Number of Cutting Edges
2
ANSI Code
DNMG431ESX
Material
Cermet
Application
Finishing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code ESX, Inscribed Circle 1/2 in, ANSI Code DNMG431ESX, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.