Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432EEG-AC5025S

  • Zoro # G7553194


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432EEG-AC5025S
Zoro #
G7553194
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
DNMG150408N-EG
Coating
PVD
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
ANSI Number
DNMG432EEG
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Relief Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Chip-Breaker Code
EEG
Primary Material Application ISO Code
S10 - S30
Features
Excellent Fracture Resistance
Clearance Angle
0 Degrees
Shape
Rhombic
Chip-Breaker Style
Double
Included Angle
55 Degrees
Cutting Application
Turning
Coating Process
PVD
Manufacturer Grade
AC5025S
Measurement System
Fractional Inch
ANSI Code
DNMG432EEG
Number of Cutting Edges
4
Finish - Machining
AlTiSiN
Insert Holding Type
Straight Hole
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG432EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.