Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432EEM-AC5015S

  • Zoro # G7553176


product price: $13.35
/ea
Sold in multiples of 10 for $133.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG432EEM-AC5015S
Zoro #
G7553176
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150408N-EM
Hardened (H) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
Yes
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
DNMG432EEM
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K, M, N, P, S
Manufacturer Grade
AC5015S
Material - Machining
Carbide
Included Angle
55 Degrees
ANSI Code
DNMG432EEM
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Double
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance
Shape
Rhombic
Cutting Application
Turning
Chip-Breaker Code
EEM
Number of Cutting Edges
4
Measurement System
Fractional Inch
Finish - Machining
AlTiSiN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG432EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.