Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432EEX-AC5025S

  • Zoro # G7553754


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432EEX-AC5025S
Zoro #
G7553754
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
DNMG150408N-EX
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Mounting Style
Screw
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
Yes
ANSI Number
DNMG432EEX
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
PVD
Chip-Breaker Code
EEX
ANSI Code
DNMG432EEX
Features
Excellent Fracture Resistance
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Shape
Rhombic
Chip-Breaker Style
Double
Primary Material Application ISO Code
S10 - S30
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Titanium
Manufacturer Grade
AC5025S
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Number of Cutting Edges
4
Coating Process
PVD
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG432EEX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.