Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432EFL-AC810P

  • Zoro # G6322158


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432EFL-AC810P
Zoro #
G6322158
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DNMG150408N-FL
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG432EFL-AC810P
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Code
DNMG432EFL
Chip-Breaker Code
EFL
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Cutting Application
Turning
Chip-Breaker Style
Double
Measurement System
Fractional Inch
Primary Material Application ISO Code
P10
Material - Machining
Carbide
Number of Cutting Edges
2
Finish - Machining
Al203+TiCN
Features
Excellent Wear Resistance
Insert Holding Type
Straight Hole
Coating Process
CVD
Primary Material Application
Steel
Shape
Rhombic
Manufacturer Grade
AC810P
Material
Carbide
Application
Finishing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code EFL, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG432EFL, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.