Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432EGU-AC5025S

  • Zoro # G7553298


product price: $15.65
/ea
Sold in multiples of 10 for $156.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432EGU-AC5025S
Zoro #
G7553298
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
DNMG150408N-GU
Non Ferrous (N) Compatibility
Yes
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Coating
PVD
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
ANSI Number
DNMG432EGU
Shape
Rhombic
Number of Cutting Edges
4
Cutting Application
Turning
ANSI Code
DNMG432EGU
Features
Excellent Fracture Resistance
Manufacturer Grade
AC5025S
Coating Process
PVD
Primary Material Application ISO Code
S10 - S30
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Chip-Breaker Style
Double
Chip-Breaker Code
EGU
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG432EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.