Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432EGZ-AC415K

  • Zoro # G6322060


product price: $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432EGZ-AC415K
Zoro #
G6322060
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG150408N-GZ
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
ANSI Number
DNMG432EGZ-AC415K
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Measurement System
Fractional Inch
Shape
Rhombic
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Chip-Breaker Code
EGZ
Material - Machining
Carbide
ANSI Code
DNMG432EGZ
Manufacturer Grade
AC415K
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Coating Process
CVD
Number of Cutting Edges
2
Primary Material Application ISO Code
K01 - K20
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Material
Carbide
Style
DNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG432EGZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.