Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432ELU-AC8025P

  • Zoro # G6322045


product price: $17.79
/ea
Sold in multiples of 10 for $177.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432ELU-AC8025P
Zoro #
G6322045
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DNMG150408N-LU
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
DNMG432ELU-AC8025P
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Coating
Cermet
Cutting Direction
Neutral
No. of Edges
2
Hardened (H) Compatibility
No
Chip-Breaker Code
ELU
Primary Material Application
Steel
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Finish - Machining
Absotech Platinum
Primary Material Application ISO Code
P25
Cutting Application
Turning
Measurement System
Fractional Inch
Shape
Rhombic
ANSI Code
DNMG432ELU
Manufacturer Grade
AC8025P
Chip-Breaker Style
Double
Features
Adhesion Resistant, Chipping Resistant
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Coating Process
CVD
Material
Carbide
Application
Finishing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/2 in, Absotech Platinum, ANSI Code DNMG432ELU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.