Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432EME-AC810P

  • Zoro # G6321981


product price: $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432EME-AC810P
Zoro #
G6321981
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMG150408N-ME
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
ANSI Number
DNMG432EME-AC810P
Hardened (H) Compatibility
No
No. of Edges
2
Manufacturer Grade
AC810P
Measurement System
Fractional Inch
Primary Material Application
Steel
Shape
Rhombic
Cutting Application
Turning
Included Angle
55 Degrees
Material - Machining
Carbide
Chip-Breaker Style
Double
Primary Material Application ISO Code
P10
Finish - Machining
Al203+TiCN
Insert Holding Type
Straight Hole
ANSI Code
DNMG432EME
Features
Excellent Wear Resistance
Coating Process
CVD
Number of Cutting Edges
2
Chip-Breaker Code
EME
Clearance Angle
0 Degrees
Material
Carbide
Application
Roughing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code EME, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG432EME, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.