Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432EME-AC830P

  • Zoro # G6321966


product price: $15.35
/ea
Sold in multiples of 10 for $153.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG432EME-AC830P
Zoro #
G6321966
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMG150408N-ME
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
DNMG432EME-AC830P
Coating
PVD
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
Yes
Clearance Angle
0 Degrees
Manufacturer Grade
AC830P
ANSI Code
DNMG432EME
Cutting Application
Turning
Measurement System
Fractional Inch
Shape
Rhombic
Features
Excellent Wear Resistance
Primary Material Application
Steel
Material - Machining
Carbide
Chip-Breaker Style
Double
Chip-Breaker Code
EME
Primary Material Application ISO Code
P
Finish - Machining
Al203+TiCN
Coating Process
CVD
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Included Angle
55 Degrees
Material
Carbide
Style
DNMG
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code EME, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG432EME, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.