Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432EMX-AC820P

  • Zoro # G6321896


product price: $12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432EMX-AC820P
Zoro #
G6321896
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMG150408N-MX
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
Yes
ANSI Number
DNMG432EMX-AC820P
Features
Excellent Wear Resistance and Fracture Resistance
Primary Material Application ISO Code
K20, P20
Coating Process
CVD
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Code
EMX
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Double
Manufacturer Grade
AC820P
Clearance Angle
0 Degrees
Shape
Rhombic
ANSI Code
DNMG432EMX
Primary Material Application
Cast Iron, Steel
Material
Carbide
Style
DNMG
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code EMX, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG432EMX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.