Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432EMX-AC830P

  • Zoro # G6321887


product price: $15.45
/ea
Sold in multiples of 10 for $154.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG432EMX-AC830P
Zoro #
G6321887
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMG150408N-MX
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG432EMX-AC830P
No. of Edges
2
Coating
CVD
Cutting Direction
Neutral
Coating Process
CVD
Manufacturer Grade
AC830P
ANSI Code
DNMG432EMX
Shape
Rhombic
Finish - Machining
Al203+TiCN
Material - Machining
Carbide
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance
Chip-Breaker Style
Double
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Primary Material Application
Steel
Cutting Application
Turning
Included Angle
55 Degrees
Chip-Breaker Code
EMX
Material
Carbide
Application
Roughing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code EMX, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG432EMX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.