Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432ENG-AC8025P

  • Zoro # G6321878


product price: $16.65
/ea
Sold in multiples of 10 for $166.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432ENG-AC8025P
Zoro #
G6321878
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150408N-UG
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
Yes
ANSI Number
DNMG432ENG-AC8025P
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
No. of Edges
2
Coating
CVD
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Chip-Breaker Style
Double
Cutting Application
Turning
Primary Material Application
Steel
Measurement System
Fractional Inch
Finish - Machining
Absotech Platinum
ANSI Code
DNMG432ENG
Chip-Breaker Code
ENG
Coating Process
CVD
Clearance Angle
0 Degrees
Manufacturer Grade
AC8025P
Features
Adhesion Resistant, Chipping Resistant
Included Angle
55 Degrees
Shape
Rhombic
Number of Cutting Edges
2
Material - Machining
Carbide
Primary Material Application ISO Code
P25
Insert Holding Type
Straight Hole
Material
Carbide
Application
Medium
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 1/2 in, Absotech Platinum, ANSI Code DNMG432ENG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.