Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432ENG-AC830P

  • Zoro # G6321850


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432ENG-AC830P
Zoro #
G6321850
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG150408N-UG
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG432ENG-AC830P
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
No. of Edges
2
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Finish - Machining
Al203+TiCN
ANSI Code
DNMG432ENG
Clearance Angle
0 Degrees
Shape
Rhombic
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Chip-Breaker Code
ENG
Coating Process
CVD
Primary Material Application ISO Code
P
Included Angle
55 Degrees
Manufacturer Grade
AC830P
Primary Material Application
Steel
Measurement System
Fractional Inch
Cutting Application
Turning
Material - Machining
Carbide
Features
Excellent Wear Resistance
Material
Carbide
Style
DNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG432ENG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.