Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432ENZ-AC5015S

  • Zoro # G7553666


product price: $13.35
/ea
Sold in multiples of 10 for $133.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG432ENZ-AC5015S
Zoro #
G7553666
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.187"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150408N-UZ
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Relief Angle
0 Degrees
Coating
PVD
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG432ENZ
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Code
DNMG432ENZ
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Chip-Breaker Style
Double
Finish - Machining
AlTiSiN
Chip-Breaker Code
ENZ
Insert Holding Type
Straight Hole
Shape
Rhombic
Number of Cutting Edges
4
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Fractional Inch
Cutting Application
Turning
Material - Machining
Carbide
Features
Excellent Wear Resistance
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
AC5015S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG432ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.