Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432ENZ-AC5025S

  • Zoro # G7553849


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432ENZ-AC5025S
Zoro #
G7553849
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150408N-UZ
Coating
PVD
Hardened (H) Compatibility
No
Cutting Direction
Neutral
ANSI Number
DNMG432ENZ
Relief Angle
0 Degrees
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Measurement System
Fractional Inch
Shape
Rhombic
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
AC5025S
Finish - Machining
AlTiSiN
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application ISO Code
S10 - S30
Chip-Breaker Code
ENZ
Features
Excellent Fracture Resistance
Coating Process
PVD
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Titanium
Number of Cutting Edges
4
ANSI Code
DNMG432ENZ
Chip-Breaker Style
Double
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG432ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.