Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432ENZ-AC8025P

  • Zoro # G6321808


product price: $16.65
/ea
Sold in multiples of 10 for $166.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432ENZ-AC8025P
Zoro #
G6321808
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150408N-UG
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
2
ANSI Number
DNMG432ENZ-AC8025P
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Coating
PVD
Stainless (M) Compatibility
Yes
Primary Material Application
Steel
Number of Cutting Edges
2
Chip-Breaker Code
ENZ
Measurement System
Fractional Inch
Manufacturer Grade
AC8025P
Finish - Machining
Absotech Platinum
Clearance Angle
0 Degrees
Coating Process
CVD
Chip-Breaker Style
Double
Primary Material Application ISO Code
P25
Insert Holding Type
Straight Hole
Features
Adhesion Resistant, Chipping Resistant
Shape
Rhombic
Cutting Application
Turning
Included Angle
55 Degrees
Material - Machining
Carbide
ANSI Code
DNMG432ENZ
Material
Carbide
Application
Roughing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Absotech Platinum, ANSI Code DNMG432ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.