Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432ESU-AC8025P

  • Zoro # G6321710


product price: $16.65
/ea
Sold in multiples of 10 for $166.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432ESU-AC8025P
Zoro #
G6321710
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNMG150408NSU
Stainless (M) Compatibility
Yes
ANSI Number
DNMG432ESU-AC8025P
Coating
CVD
Cutting Direction
Neutral
No. of Edges
2
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Application
Turning
Shape
Rhombic
ANSI Code
DNMG432ESU
Coating Process
CVD
Chip-Breaker Code
ESU
Number of Cutting Edges
2
Chip-Breaker Style
Double
Included Angle
55 Degrees
Manufacturer Grade
AC8025P
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P25
Material - Machining
Carbide
Finish - Machining
Absotech Platinum
Features
Adhesion Resistant, Chipping Resistant
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Measurement System
Fractional Inch
Material
Carbide
Application
Finishing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, Absotech Platinum, ANSI Code DNMG432ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.