Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432ESX-AC8025P

  • Zoro # G6321677


product price: $18.95
/ea
Sold in multiples of 10 for $189.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432ESX-AC8025P
Zoro #
G6321677
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150408N-SX
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
Uncoated
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
ANSI Number
DNMG432ESX-AC8025P
Shape
Rhombic
Primary Material Application ISO Code
P25
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application
Steel
Material - Machining
Carbide
Included Angle
55 Degrees
Measurement System
Fractional Inch
ANSI Code
DNMG432ESX
Coating Process
CVD
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Finish - Machining
Absotech Platinum
Cutting Application
Turning
Manufacturer Grade
AC8025P
Chip-Breaker Style
Double
Chip-Breaker Code
ESX
Material
Carbide
Style
DNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESX, Inscribed Circle 1/2 in, Absotech Platinum, ANSI Code DNMG432ESX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.