Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432EUP-AC8025P

  • Zoro # G6321616


product price: $16.65
/ea
Sold in multiples of 10 for $166.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG432EUP-AC8025P
Zoro #
G6321616
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150408N-UP
Hardened (H) Compatibility
No
ANSI Number
DNMG432EUP-AC8025P
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
Uncoated
No. of Edges
2
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Included Angle
55 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
P25
Clearance Angle
0 Degrees
Shape
Rhombic
Chip-Breaker Code
EUP
Material - Machining
Carbide
Manufacturer Grade
AC8025P
Chip-Breaker Style
Double
Coating Process
CVD
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Features
Adhesion Resistant, Chipping Resistant
Finish - Machining
Absotech Platinum
ANSI Code
DNMG432EUP
Number of Cutting Edges
2
Cutting Application
Turning
Material
Carbide
Application
Medium
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, Absotech Platinum, ANSI Code DNMG432EUP, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.