Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432EUX-AC810P

  • Zoro # G6321598


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432EUX-AC810P
Zoro #
G6321598
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG150408N-UX
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Uncoated
No. of Edges
2
ANSI Number
DNMG432EUX-AC810P
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Coating Process
CVD
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC810P
Cutting Application
Turning
Features
Excellent Wear Resistance
Chip-Breaker Code
EUX
Primary Material Application
Steel
Chip-Breaker Style
Double
ANSI Code
DNMG432EUX
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Included Angle
55 Degrees
Primary Material Application ISO Code
P10
Measurement System
Fractional Inch
Shape
Rhombic
Material
Carbide
Application
Medium
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG432EUX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.