Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG442EEG-AC5025S

  • Zoro # G7553264


product price: $17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
442
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG442EEG-AC5025S
Zoro #
G7553264
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
442
Corner Radius
2
Insert Thickness
0.187"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
DNMG150608N-EG
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
DNMG442EEG
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Coating
PVD
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Mounting Style
Screw
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Primary Material Application ISO Code
S10 - S30
Included Angle
55 Degrees
Coating Process
PVD
Manufacturer Grade
AC5025S
Chip-Breaker Code
EEG
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Cutting Application
Turning
Features
Excellent Fracture Resistance
Chip-Breaker Style
Double
ANSI Code
DNMG442EEG
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Finish - Machining
AlTiSiN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG442EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.